Buy more than* S$200* and get FREE SHIPPING

Dust Buster, Cyclone System Carving

3.86 (7)
Continuous Opreration Time
About 30 minutes
Dust Collection System
Cyclone system
Body Dimensions (Width x Depth x Height) (mm)
115x450x150
Dust-Collecting Capacity (L)
0.7
Suction Power (W)
10.7
Body Weight (kg)
1.5
Cord Length (m)
5.0 (cigar socket cable length)
Power
In-vehicle battery (cigar socket)
Voltage (V)
12
Accessories
convergent nozzle, carpet brush, large-sized carpet brush, long convergent nozzle, bellow hose, storage porch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Z-ACV1205 35350454 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Car Maintenance
4
From Japan
On 2016-12-06 21:59:30
Goods are good, but I want you to attach a conversion, without attaching a small nozzle directly to the cleaner
This review is about item#35350454.
cleaning
5
From Japan
On 2016-02-15 08:13:58
There seems to be someone saying that it will not enter, but it will get in.
This review is about item#35350454.
Cleaning in the car
4
From Japan
On 2015-07-23 15:03:48
I bought it for the interior cleaning of the 200 series Hiace's super long (camping specification). Because there are small children, it is convenient to be able to hang the vacuumer frequently. Although it was written that it does not fit in the storage bag in the review of the other person, I fell within all the storage bags including the hose and the nozzle. (Is it too hard if you are not good at poor way?)
This review is about item#35350454.
Cleaning the interior of your car
4
From Japan
On 2015-05-19 19:33:55
Although I have not used it yet, since I have a free hose attached, I think that it is easy to clean the corner.
This review is about item#35350454.
Cleaning in the car
1
From Japan
On 2015-05-13 09:36:34
I tried using the cigar power vacuum cleaner for the first time, but the suction power? Weak and dissatisfied. When replacing the nozzle, the garbage storage part is easy to come off, the worst state spreading the garbage! Also, the included case is small, and all of the attached nozzles do not enter! I'd like you to make it a case that you can afford all of them.
This review is about item#35350454.
Cleaning of passenger car indoors
5
From Japan
On 2015-04-10 18:32:35
Although it is not comparable with household cleaners, it is possible to aspirate pebbles under the seat, and it is satisfied with the quietness of the suction power and the motor sound at the time of operation, compared with the car cleaner purchased at home center before. Although the suction power of the former one was also weak, since the size of the motor sound was troubled by the neighborhood, it was discarded. The bag was able to store up to the main body, hose, nozzles other than for carpet. Since the carpet nozzle is not used by the car, there is no particular problem. Since the power cable is too long for passenger cars, I think that it is good to shorten it to about 2 m so that it can be detached from the main body and attach a power supply relay cable for cigar lighter for commercial vehicles and microbuses.
This review is about item#35350454.
Cleaning the interior of the car
4
From Japan
On 2014-10-30 18:41:29
There are also suction capability and there are many types of nozzles so convenient storage bags are small for inserting extension hoses etc together
This review is about item#35350454.

Related Products