Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

3.89 (83)
Purpose
Remove paint surface polishing, PuTTY, surfacer sanding, metal and woodworking fabric finishing and polishing, Remove paint surface polishing, PuTTY, surfacer sanding, metal and woodworking fabric finishing and polishing
Outer Diameter (phi mm)
125
Abrasive Material
A (alumina)
Shape
Disk type
Type
Magic type (with hole)
...see all
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 1Pack(5Sheet) 1 - 35350567 -
Discontinued
[x]
60 1Pack(5Sheet) 1 - 35350576 -
Discontinued
[x]
80 1Pack(5Sheet) 1 - 35350585 -
Discontinued
[x]
100 1Pack(5Sheet) 1 - 35350594 -
Discontinued
[x]
120 1Pack(5Sheet) 1 - 35350603 -
Discontinued
[x]
150 1Pack(5Sheet) 1 - 35350612 -
Discontinued
[x]
180 1Pack(5Sheet) 1 - 35350621 -
Discontinued
[x]
240 1Pack(5Sheet) 1 - 35350637 -
Discontinued
[x]
320 1Pack(5Sheet) 1 - 35350646 -
Discontinued
[x]
400 1Pack(5Sheet) 1 - 35350655 -
Discontinued
[x]
500 1Pack(5Sheet) 1 - 35350664 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 37
4 star 21
3 star 12
2 star 5
1 star 8
Review Rating: 3.89
83 Customer Reviews
The reviews are automatic translation.
For polishing
3
From Japan
On 2017-05-10 01:00:03
Although it is ordinary, it is recommended because the price is cheap. You can scrape well.
This review is about item#35350637.
When the paint job
5
From Japan
On 2017-02-04 16:47:59
Because the consumables will be done by absolutely eye on price, but will stay with come in handy because achieve in its own way.
This review is about item#35350585.
Polishing of plastic
2
From Japan
On 2017-01-27 15:34:01
Price is inexpensive minute, weakly adsorbed force of magic part, can not be used be capable of multiple times still polishing for desorption is impossible. Magic tack of Nihon Kenshi It can be any number of times desorption. But it just has a little higher price.
This review is about item#35350637.
Private
5
From Japan
On 2016-12-21 18:31:10
Is a satisfactory quality is absolutely repeat in spite of the speedy price
This review is about item#35350585.
In preparation for painting
2
From Japan
On 2016-12-10 18:00:27
Cheap and you may, but this time the delivery of three types only ♯240 We've purchased have been shipped from the Monotarou Mr. Miyagi Prefecture of warehouse did you order with the intention of reaching the next day, but only one point one day delay of ♯80,120,240 work will also we have a delay of one day. Even before the grasp of the same view of the shipping site not only has the date of shipment I was allowed to point out also displayed for each commodity and it can be the date of arrival in the other products, it is improved because Kume work schedule I hope.
This review is about item#35350637.
Polishing of wood
1
From Japan
On 2016-12-08 00:33:15
It did not become useless and soon got separated from the Thunder is rotated. Specification tool is BOSCH.
This review is about item#35350567.
Automotive sheet metal paint
1
From Japan
On 2016-12-02 08:56:46
It was used in a single Thunder in the coating film peeling, but the magic part did not become useless and peeling. Paper back of the glue is too weak will be separated in the magic part and glue paper.
This review is about item#35350585.
Polishing of wood
1
From Japan
On 2016-08-10 16:39:07
Bite is bad (the back side of the fiber is thin) immediately Sandusky - while come off Suttobi outside.
This review is about item#35350567.
Paint peeling work
4
From Japan
On 2016-07-22 16:30:30
It was used in car paint peeling work. Variation in position of the holes for the dust suction was I hope, if any.
This review is about item#35350585.
Polishing of wood
5
From Japan
On 2016-07-03 22:33:59
This well may be polishing. The back of the magic tape also did not have any problem to use so get firm. However, the Thunder you are using holes for dust collection did not meet only about two places.
This review is about item#35350567.

Related Products