Buy more than* S$200* and get FREE SHIPPING

Hot Plate, NINOS

Maximum Temperature (degreeC)
350
Power
AC100V 50/60Hz
...see all>
Product Options
ADD TO CART
Plate Size (mm) AS ONE Part Number Main Part Dimension (mm) Temperature Display Pricision Temperature Range (deg C) Heater's storage capacity (W) Material (top board) Temperature Control System Temperature Sensor Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Size (mm) AS ONE Part Number Main Part Dimension (mm) Temperature Display Pricision Temperature Range (deg C) Heater's storage capacity (W) Material (top board) Temperature Control System Temperature Sensor Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170x170 1-4601-03 240x280x90 FS +/-2% 350 - room temperature +10 670 Aluminum (ceramic coating processing) Microcomputer-type PID control method K thermocouple 1PC 1 ND-1 09190115 -
Discontinued
[x]
250x250 1-4601-02 320x360x90 F.S+/-2% - 890 - - - 1pc 1 ND-2 09190124 -
Discontinued
[x]
ADD TO CART

Related Products