Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

High Step Corner

5.00 (2)
Caution
Please do not use on caterpillar, bulldozer and dump truck it can be used in Vehicle above 4t such as bulldozer
...see all>
Product Options
ADD TO CART
Type Accessories Length A (mm) Height H (mm) Width B (mm) Color Weight (kg) Finishing Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Accessories Length A (mm) Height H (mm) Width B (mm) Color Weight (kg) Finishing Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150mm step for Bolt, nut, washer 600 145 400 White Gray 12 Synthetic resin / resin pigment *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 HS-150 35351662 159.99 SGD
Shipped after 2018-05-02
100mm step for Bolt, nut, washer 600 95 250 White Gray 5 Synthetic resin / resin pigment   1Sheet 1 HS-100 35351635 70.99 SGD
In stock
- Bolts, nuts, washers 600 95 250 Black - Synthetic resin / resin pigment *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 HS-100 35351644 70.99 SGD
Shipped after 2018-05-02
For 50mm differences Bolt, nut, washer 600 45 150 White Gray 1.5 Synthetic resin/ resin pigments   1Sheet 1 HS-050 35351626 39.99 SGD
In stock
For 100mm differences Bolt, nut, washer 900 95 250 Light Gray 5.5 Synthetic resin/ resin pigments   2Sheet 1 HSL-100 35351653 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Parking Lot
5
From Japan
On 2017-06-24 15:44:58
I am firm and can use it with confidence, so I'd like to add and purchase
This review is about item#35351653.
Entrance of home
5
From Japan
On 2017-02-28 21:56:22
Since what I was using at home was damaged by aged deterioration, I wanted to find the same thing.
This review is about item#35351626.

Related Products