Buy more than* S$200* and get FREE SHIPPING

Gas Tank Bag

4.67 (3)
Dimensions (Height H x Width W x Depth D) (mm)
110x210x300
Capacity (L)
7
Color
Black
Material
1680D nylon + PVC leather
Specification
Strong magnet fixing. Safety belt included. Rain cover included.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MFK-027 35375383 79.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When touring
5
From Japan
On 2017-05-22 15:30:40
It is simple and easy to use and I like it very much. I used this same maker before, so I chose this manufacturer as reliable as I could use it for over 20 years
This review is about item#35375383.
I put the IPAD when touring.
5
From Japan
On 2015-05-14 15:31:09
I hope the auxiliary band is on the other side. When one person has ran mounted towards the back of the sheet.
This review is about item#35375383.
Touring
4
From Japan
On 2013-10-18 13:31:22
Recent tank bags have many things that are complicated and strange. On the other hand, this product is simple and moderate size. Furniture, map and tobacco + α Furniture good size to put things of about degree. The magnet can also be firmly fixed strongly, and it can not be removed as long as there is nothing extra without using the attached belt at the same time. The only dissatisfaction is the shoulder belt attachment part when carried around. If the D ring is also on the front side, you can carry it with the opening side of the bag facing up and it will be easier to use. It is the owner of a motorcycle of an iron tank, it is recommended for those who do not carry much objects.
This review is about item#35375383.

Related Products