Buy more than* S$200* and get FREE SHIPPING

European Seat Bag

4.62 (8)
Dimensions (Height H x Width W x Depth D) (mm)
180x270x350
Capacity (L)
14
Color
Black
Material
1680D nylon +PVC leather
Specification
With rain cover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MFK-063 35375785 96.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Choinori & Touring
4
From Japan
On 2018-03-05 17:22:39
It is convenient when you want to load a little bit with a little ride. Installation on the motorcycle is not too difficult, and it will be quite stable. When touring, we use a side bag in combination with this. Because there is not much storage power, I think whether it is day trip ~ 1 night.
This review is about item#35375785.
Touring with a motorcycle
5
From Japan
On 2017-08-15 10:19:17
I could firmly install it. It is stable even at high speed. I am very satisfied with the capacity tapri in the day trip. Two types of mounting belts are also included, and in Katana the K system belt hit an igniter, so fixed with a fixed belt with a grab bar under the seat.
This review is about item#35375785.
For bike touring
5
From Japan
On 2017-07-03 04:04:32
I have not used it yet but I like it very well. It was that it was easy to use with using touring companions.
This review is about item#35375785.
When moving on a motorcycle
4
From Japan
On 2017-05-28 16:42:44
It was easy to install and it was right to buy it. It is a necessity for going out.
This review is about item#35375785.
Used for bikes.
5
From Japan
On 2015-11-08 11:26:11
I am satisfied with price and quality. We will also purchase.
This review is about item#35375785.
For touring
5
From Japan
On 2015-03-28 15:17:19
Because of its size, it has a large capacity, and I like the height of the main body too. It is a dish that you can recommend.
This review is about item#35375785.
Day Touring Touring
5
From Japan
On 2014-10-30 11:16:03
It is best to use it as a day touring. Also I am satisfied with fitting to the seat. Thank you.
This review is about item#35375785.
When riding a motorcycle
4
From Japan
On 2012-01-30 18:36:29
There is plenty of room for rain wear, and I am satisfied with the capacity. Besides, I like whether it feels smart, without changing the image of the bike. It has a wire type key on the back, it can prevent theft at the time of parking, even if you do not carry around, it got better.
This review is about item#35375785.

Related Products