Buy more than* S$200* and get FREE SHIPPING

Water Proof Pack 33

5.00 (1)
Dimensions (Height H x Width W x Depth D) (mm)
630x380x220
Capacity (L)
33
Accessories
Shoulder belt, carrying code
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 MFK-048 35375846 -
Discontinued
[x]
Blue 1PC 1 MFK-049 35375855 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use at the time of the camp on a motorcycle
5
From Japan
On 2014-08-05 13:10:44
It is a firm product. Capacity is also happy enough. Peace of mind also solid rubber band attached, also come in handy plug of the air vent. Use in touring camp
This review is about item#35375846.

Related Products