Buy more than* S$200* and get FREE SHIPPING

Motorcycle Saddlebag

5.00 (1)
Dimensions (Height H x Width W x Depth D) (mm)
250x340x150
Capacity (L)
10
Color
Black
Material
Synthetic leather (PVC leather)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MFA-9S 35376056 109.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For small American
5
From Japan
On 2014-05-12 00:54:06
This product is the second purchase. For the first time metal parts of the decorations immediately fired. In addition, the deformation becomes intense within use. As a countermeasure, the metal part frequently uses chorus stopper. Before deforming, affix an acrylic plate bent in an L shape on the back side of the lid, and bend the long acrylic board cut into the width of the inside of the back into the U shape by bending it in the body part. The pasted part must be glued unless you select an adhesive. Acrylic board to be processed in L shape is black, if possible. This will eliminate worry about shape collapse.
This review is about item#35376056.

Related Products