Buy more than* S$200* and get FREE SHIPPING

American Tool Bag 3

4.57 (7)
Dimensions (Height H x Width W x Depth D) (mm)
120x270x100
Capacity (L)
2
...see all
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Synthetic leather (PVC leather) 1PC 1 MFA-10 35376074 45.23 SGD
Shipped after 2017-03-27
Black leather (orange stitching) PVC leather 1PC 1 MFA-15 35376083 44.30 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Rubber nets and lock purse
5
From Japan
On 2016-06-30 17:41:46
Ninja250R to you with a carrier of divinyl. Attached to the frame pipe, put a rubber net and simple lock (wire type). Strap attached so also is attached to the horizontal to vertical, it could use even by changing the location. Not only is firmly than we thought, we can use in a feel good to not surprisingly inconspicuous.
This review is about item#35376083.
When the bike of operation
5
From Japan
On 2016-01-02 06:19:21
It has come in handy to put the little things.
This review is about item#35376074.
Portable carrying tube 1 liter
5
From Japan
On 2015-10-04 17:01:36
It was attached to the front (under the lights) of bike. Design, there is no perfect also size. Making even if you firm, it is orange stitching is cool.
This review is about item#35376083.
Bike glove compartment
5
From Japan
On 2015-06-27 15:54:41
Use dipped in Ni side try to put bike accessories. Nor I really like design size.
This review is about item#35376083.
Use the tool tray to stop behind the seat, the front end of the carrier
4
From Japan
On 2015-06-27 10:22:01
Nde out is hard, we put those that do not and out, such as tools and documents. Since the design is also not in the American macho bare, there is no discomfort in the bike Futsu. The quality is also good. It is our use of the problem, but I wanted to stop the vehicle body at the bottom of the bag, we used a hook-and-loop fastener.
This review is about item#35376074.
Bike bag
4
From Japan
On 2014-11-12 19:57:00
Purchase because it was a popular product in this kind of bag. I think the size basis that it received million people Given the most disturbing durability, as long as you imagine from the rugged construction I want to believe it's okay. What one can stop hole would be improvements.
This review is about item#35376074.
For SR400
4
From Japan
On 2014-10-25 20:24:03
I attached to the side of SR400. I put the tool and the net, but it is a good size!

Related Products