Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Allowable Capacity (L) Box Number Size Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Capacity (L) Box Number Size Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 7x7 M Blue 300x300 1PC 1 MF-4562 35376345 17.99 SGD
In stock
80 13x13 3L Blue 600x600 1PC 1 MF-4646 35376467 28.99 SGD
In stock
80 13x13 3L Red 600x600 1PC 1 MF-4645 35376451 28.99 SGD
In stock
60 11x11 LL Blue 500x500 1PC 1 MF-4568 35376424 23.99 SGD
In stock
10 7x7 M Red 300x300 1PC 1 MF-4561 35376336 17.99 SGD
In stock
30 9x9 L Red 400x400 1PC 1 MF-4564 35376372 21.99 SGD
In stock
30 9x9 L Silver 400x400 1PC 1 MF-4642 35376397 21.99 SGD
In stock
- 7x7 M Silver 300x300 1PC 1 MF-4641 35376354 17.99 SGD
In stock
60 11x11 LL Silver 500x500 1PC 1 MF-4643 35376433 23.99 SGD
In stock
80 13x13 3L Silver 600x600 1PC 1 MF-4647 35376476 28.99 SGD
In stock
30 9x9 L Blue 400x400 1PC 1 MF-4565 35376381 21.99 SGD
In stock
10 7x7 M Black 300x300 1PC 1 MF-4560 35376327 17.99 SGD
In stock
30 9x9 L Black 400x400 1PC 1 MF-4563 35376363 21.99 SGD
In stock
60 11x11 LL Black 500x500 1PC 1 MF-4566 35376406 23.99 SGD
In stock
60 11x11 LL Red 500x500 1PC 1 MF-4567 35376415 23.99 SGD
In stock
80 13x13 3L Black 600x600 1PC 1 MF-4644 35376442 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 9
3 star 1
2 star 1
1 star 0
Review Rating: 4.53
30 Customer Reviews
The reviews are automatic translation.
Touring, shopping
5
From Japan
On 2017-09-14 21:00:40
Rubber is solid, knot is also tightly connected and mesh will not collapse. Hooks are not exaggerated beyond necessity but can be likable. As expected it is a well-established product.
This review is about item#35376327.
I use it on the bike's net
5
From Japan
On 2017-09-11 17:00:11
Because the current one got aged It was renewed. I am very satisfied with strength as well as easy to use
This review is about item#35376406.
Although I have not opened it yet ,,,
4
From Japan
On 2017-05-23 07:50:42
It is cheaper than a certain shopping site. Since it is also 3L, it can be handy also for a few luggage so we plan to use it in side back for sake of emergency
This review is about item#35376442.
Good.
5
From Japan
On 2016-11-10 17:27:31
The 100 yen shop expands quickly but it does not change performance even if it is raining. I'm glad I bought it.
This review is about item#35376363.
Fastening of the luggage of the motorcycle
5
From Japan
On 2016-07-01 21:06:28
I used it as soon as I arrived, but I firmly secure small baggage. I also find it useful for going out.
This review is about item#35376363.
A heavy backpack is attached to the bicycle carrier
4
From Japan
On 2016-06-29 22:29:49
It is useful as a backpack is tied up in a short time with hooks only.
This review is about item#35376442.
By motorcycle commuting
5
From Japan
On 2016-06-27 23:12:48
The net which I had been using for half a year ago grew 30 x 30 cm became about 60 x 60 cm, changed to TANAX (classic motoFIZZ) this time. As impression, since there is strength of rubber, it is expected to have durability. Because rubber is strong, it may be good even if it is one size larger.
This review is about item#35376354.
Build a load on a motorcycle
3
From Japan
On 2016-03-01 22:59:19
The mesh is fine, but I felt that there was not much stretch.
This review is about item#35376406.
For touring
5
From Japan
On 2016-02-14 12:11:08
Made of reliable manufacturer. Satisfied purchase cheaply.
This review is about item#35376424.
Bike Touring
4
From Japan
On 2016-01-11 21:31:57
Although rubber is fine, it seems that there is strength in making firm.
This review is about item#35376327.

Related Products