Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

V Hook

5.00 (2)
Color
Black
Material
subhook Connector / reinforced plastic mainhook / (core) (surface) iron (steel wire hardwood), flexible resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 MF-4623 35376564 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To further secure the tooling net more firmly
5
From Japan
On 2017-11-08 08:49:05
It is used in addition to the company's touring net LL size. LL size comes with a total of 6 hooks, but I purchased additional to secure more firmly. There are scenes that are troublesome if there is not there to be a turn every time but there is nothing. I think whether the list price is cheaper a little.
This review is about item#35376564.
As a rubber string hook.
5
From Japan
On 2011-11-14 19:31:41
There is no need to pass the cord through the handle etc one by one, and since there is a hook for overlaying, it is very convenient to remove the hook of the string and it is useful.
This review is about item#35376564.

Related Products