Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1Set(2PC) 1 MF-4532 35376625 8.91 SGD
Shipped after 2017-02-27
Black 1Set(2PC) 1 MF-4533 35376634 8.91 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Attached to the bike
5
From Japan
On 2016-10-14 17:23:02
Just a nice product loading resistance is up to replace the number of fixing bolts. This is useful when you want to hook loading is difficult to model and right behind.
This review is about item#35376634.
For receiving car bed nets and pipe
5
From Japan
On 2016-07-01 19:31:20
Interior and other it could use After the black circle is also there in the same color.
This review is about item#35376634.
Use in the bottom of a lake at the time to gain the luggage in the back seat
4
From Japan
On 2016-06-15 18:37:38
Number fixed base is useful for, but there is no strength to secure lightly.
This review is about item#35376625.
Remodeling of the top case
5
From Japan
On 2016-03-04 15:59:06
Helping very attached to the top case of givi.
This review is about item#35376634.
For luggage hanging
5
From Japan
On 2015-11-15 15:13:43
Price is also safe cheaply made in Japan. At the time of the large luggage you are going to use this hook.
This review is about item#35376634.
For fixing the luggage
4
From Japan
On 2015-07-15 18:51:14
To fixed so as not to move luggage, which was placed in the back of a car, it was used as a hook to hook the net and string. Because genuine hooks are expensive .... Mounting vehicle in Hustler, we used the service hole in the original. If too tighten you the movement of the hook is bad, but was adjusted in the washer or the like. Originally is like a bike, but if there is a threaded hole of the M6, is a variety of diversion can be likely.
This review is about item#35376634.
Two-wheeled luggage fixed
5
From Japan
On 2014-05-02 10:55:42
Screwed to the two-wheeled should use the screw lock type (I medium strength). There is no problem be fixed with the appropriate torque. Over tightening strongly destroys the thread.
For luggage hanging
1
From Japan
On 2013-05-31 01:01:08
Because if the mounting bolts tighten strongly not move becomes hard hook portion, it will not be able to house and out the If you do not loosen to some extent hook. And loosen the bolts, because the fear of falling off comes out I'm fixed where caught hook give up foldable. It is better of touring hook bar.
This review is about item#35376625.

Related Products