Buy more than* S$200* and get FREE SHIPPING

Thermo- Clock

1.00 (2)
Battery
LR43
Temperature Display
-40 degree C to + 60 degree c (outside temperature)
Display
Watch/ 12 or 24-hour format
Dimensions (Height H x Width W x Depth D) (mm)
20x39x44
Color
Silver
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MF-4632 35376677 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
bike
1
From Japan
On 2013-07-03 23:22:46
It refers to a temperature that does not completely useless and direct sunlight, this is not a surprise because it had expected. Alignment fit of the body cover is open a gap to some poor, because it is clear that there is a problem with the waterproof is in such a state, combined forcibly fitted with pliers. I think this gap is that it is the cause, and to open an already impossible eject has entered a white dust in the liquid crystal state. Even it if possible exchange, do not need anymore. You should buy with a decent resolution. I was not going to be an evaluation, but get allowed to write because've been wanting an evaluation from the direction of your company.
This review is about item#35376677.
For commercial motorcycle
1
From Japan
On 2012-04-18 13:00:41
Entered liquid crystal drop of water immediately in Upon rain but is written with waterproof It was Yeah a cheap and nasty became a state of Suntomo also
This review is about item#35376677.

Related Products