Buy more than* S$200* and get FREE SHIPPING

EL Clock

3.79 (19)
Working Temperature Range (deg C)
-20 - +50
Display
Time / 12-hour and 24-hour format
Dimensions (Height H x Width W x Depth D) (mm)
34x54x15
Power
CR 2032 X 1 (lifetime estimate / 1 YEAR)
Specification
EL backlight lighting time / about 3 seconds
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 MF-4666 35376686 28.99 SGD
Shipped after 2018-04-23
Plating 1PC 1 MF-4667 35376695 28.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 7
3 star 0
2 star 4
1 star 1
Review Rating: 3.79
19 Customer Reviews
The reviews are automatic translation.
For commuter motorcycles
2
From Japan
On 2018-01-22 08:42:17
I used it on my bike almost everyday, but the backlight did not catch up long before the built-in battery blew. Once I changed the battery, it did not even display even after about 10 months. However, I could use a total of two years. By the way this was the second one, but the same symptoms last time. Since time is not a radio wave it was about 5 minutes earlier in one month. I think that the temperature indication is small and it is difficult to see it, so make it bigger and if you become a radio wave it will be more convenient to use.
Measure the time of the lecture
5
From Japan
On 2017-12-21 20:35:26
It is very easy to use, but it may be even better if you can turn off the measurement sound.
This review is about item#35376686.
For motorcycles
5
From Japan
On 2017-09-09 01:37:42
The price is reasonable and satisfying with the function, and the same model is a repeat purchase.
This review is about item#35376686.
Forest road Touring
5
From Japan
On 2016-09-29 22:02:56
It is cheap, light, compact and the temperature display is the best. It was perfect for radio clocks, though!
This review is about item#35376686.
I am wearing it on my chest and watching the operation time of the industrial machine with a stopwatch.
4
From Japan
On 2016-08-26 20:57:21
I think that waterproof performance can not be expected because sitting is poor because the rubber seal of the rings on the battery lid is poor. I sealed with liquid packing.
This review is about item#35376686.
Bike Clock, Thermometer
4
From Japan
On 2016-08-20 16:39:16
Because the mounting stay was hard, I had some difficulty in bending. It is a little inconvenient as it needs to be stripped off when replacing the battery when stuck to the stay. Other than that it is satisfactory. Although it is manual lighting, the backlight is moderately bright as well.
This review is about item#35376695.
Attached to the motorcycle
2
From Japan
On 2016-04-14 14:07:14
The purpose of wearing a motorcycle is the time at the time of night driving with a thermometer. In particular, the thermometer makes it the reason for judging clothes change during cold weather. I only know this item for low price (about 2,000 yen) for bikes. Disadvantage 1. It lacks waterproofness. I was wearing it hidden under the steering wheel, but the liquid crystal is submerged with a squall of about 30 minutes. Difficulty 2. At night, when the button is pressed, the backlight lights for 2 to 3 seconds, but the red light makes the number difficult to see. There are also three buttons, which can not be used when traveling, which is easy to push by mistake.
This review is about item#35376695.
Used attached to a scooter.
2
From Japan
On 2016-03-10 21:29:08
It began raining the first time I started using it, because it was drip-proof, I ran as if there would be no problem. When the rain ceased, wiped the clock and saw the time, water was entering between the liquid crystal and the cover of the surface. It may be regrettable, although it may have been out of place. After a few days the water will be gone, so I will use it until it gets broken.
This review is about item#35376695.
Put on a motorcycle
1
From Japan
On 2016-03-02 16:25:26
It stopped displaying decent time in one week. I inquired by telephone, but I was told that it was troublesome "I will contact you again" Even if I wait, I have not heard from you again. I was giving up, but again I bought it again because I am concerned about the time. I hope I will have it this time ....
This review is about item#35376695.
Mounting on a motorcycle
5
From Japan
On 2016-02-25 19:32:57
Easy to push the button even when wearing the glove
This review is about item#35376686.

Related Products