Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Handle Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.2 A 1PC 1 MF-4676 35376731 10.99 SGD
Shipped after 2018-02-26
25.4 B 1PC 1 MF-4677 35376747 12.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
ETC antenna mounting
3
From Japan
On 2017-08-08 17:04:56
Although it was smaller than expected, it was possible to equip it without problem if it was antenna level
This review is about item#35376747.
I'm attaching to the multi bar
4
From Japan
On 2016-06-11 17:42:52
When purchasing a multi bar, the price was cheap so I bought two of this as well. In the image, the plate part seems to be big but it is quite small. Besides, I can not expect much strength, but it is easy to process. One was installed for navigation, the other was for wireless equipment, it was machined and installed. If you want a certain degree of strength, I think that you should use aluminum angle etc instead of the attached plate.
This review is about item#35376731.
As a watch attachment stay to the handle of the motorcycle
3
From Japan
On 2015-09-10 13:52:42
Purchased on the handle of the bike as a stay to install the Daytona digital watch. The size and condition are exactly right. As screws are easy to squeeze when installing, let's pay attention to the distribution of power.
This review is about item#35376731.
Fixing of general purpose switch
5
From Japan
On 2015-01-06 21:16:49
I used it to fix the hot grip switch to the handle. Originally it is a thing that fixes the watch, but the size is perfect so it can be diverted and saved.
This review is about item#35376731.
Bike custom
3
From Japan
On 2014-02-18 10:55:25
I purchased a 48 mm mini meter on the handlebar of a domestic American bike. Because only the clamp part was used, the tightening bolt was thin and it was worried so it was processed to M6. I think that it looks quite good because it is small and simple. After the custom end, try running and check the clamping ability.
This review is about item#35376731.

Related Products