Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Protector Sheet Roll

3.67 (3)
Type
Yes luster
Dimension (mm)
250x400
Thickness (mm)
0.1
Specification
For Glossy
Description
Optimum luster type is in place it is clear painting!
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MF-4684 35376844 20.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used to prevent wear of the cowl between the side back at the touring and the seat cowl.
3
From Japan
On 2016-03-20 07:37:43
If you use fabric sidebacks next to the seat cowl during long touring such as Hokkaido, the cowl side will be worn out with the seat cowl and side back, and the paint will come off. So, when using side back we use this sheet. Motorcycle used: ZZR 1400 (ZX - 14 R)
This review is about item#35376844.
Scratch prevention of GOLF club
5
From Japan
On 2013-10-31 12:14:57
Purchased for scratch prevention purpose of sole as we purchased tailor-made drivers. Originally I tried to replace it with a transparent cutting sheet, but since the sole is spherical it can not be attached well (bubbles, wrinkles etc.) Just me right! Because it is impossible with one piece, it will be splendidly split in 3 divisions to make it a wonderful performance! Also the adhesiveness of the overlapping part ◎! However, it is a difficulty to have a high price.
This review is about item#35376844.
Bike Protection
3
From Japan
On 2013-07-29 21:51:54
I do not use it yet but I think it is a good item.
This review is about item#35376844.

Related Products