Buy more than* S$200* and get FREE SHIPPING

Rust Removing Wire Brush Set

5.00 (2)
Brush Length (mm)
(Two common) 60
Overall Length (mm)
290 (Two common)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 PG-225 35377203 7.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The early stages of rust if enough ♪ in this set
5
From Japan
On 2016-08-17 09:37:42
Wire type, which takes you a soft but dropped your rust firmly if there is a waist. When you fall to some extent, and finish with another one. Both very easy to use in a perfect balance. COSPA also well quite used likely.
This review is about item#35377203.
Bike maintenance
5
From Japan
On 2015-11-01 16:50:39
Cost performance is high.
This review is about item#35377203.

Related Products