Buy more than* S$200* and get FREE SHIPPING

Beginner Mark

4.00 (2)
Caution
Please do not install in the place where it becomes the interference of careful driving. Please do not install in the side glass of the windshield or the driver's seat and the passenger's seat with respect to safety standards We use the material whi
Purpose
For iron body
Type
Magnet type
Material
Magnet back coating, PVC sheets
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2Sheet) 1 CS-281 35351784 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Driving a car
5
From Japan
On 2014-11-21 23:49:22
Easy to remove and convenient
This review is about item#35351784.
Pasted on the steel iron plate
3
From Japan
On 2014-03-27 09:36:53
It seems that the magnetic force is slightly weaker than that of other companies' products. If the body is wet, it will fly while driving. Also, we will not arrive at the aluminum bonnet, such as the Prius, so please check before purchasing.
This review is about item#35351784.

Related Products