Buy more than* S$200* and get FREE SHIPPING

Iron-Made Sticking Weight, Lead Less

5.00 (3)
Type
5g increments
Thickness (mm)
4
Width (mm)
20
Length (mm)
400
Material
Iron
Set Contents
5gx20 piece x30 sheet
Specification
A domestic high quality type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(3kg) 1 6183303 35351906 80.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
The balance of the tire work
5
From Japan
On 2015-08-04 16:47:09
Not to interfere on the balancer in easy to handle size. Paste seal pasting is good also easy workability to peel off in spite of the strong.
This review is about item#35351906.
Tire exchange
5
From Japan
On 2014-07-26 01:58:39
I wait was variously lost for the first time of purchase Easy-to-use but this product is a good price Make good.
This review is about item#35351906.
Wheel balance
5
From Japan
On 2013-11-11 17:45:42
Easy to use
This review is about item#35351906.

Related Products