Buy more than* S$200* and get FREE SHIPPING

Weight Remover

4.00 (1)
Purpose
Weight remover
Grip Diameter (phi mm)
16.5/23.5
Overall Length (mm)
270
Material
Plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5654468 35351924 23.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Weight peeling pasted on aluminum wheel
4
From Japan
On 2015-06-03 19:59:46
Flexibility is useful but it is dirty because color is white. If the color of the dirt is not noticeable, it is still good
This review is about item#35351924.

Related Products