Buy more than* S$200* and get FREE SHIPPING

Cotton Arm Cover with Jersey

3.20 (5)
Overall Length (cm)
About 35
Size
One Size Fits All
Color
Black
Material
100% Cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 #201A 35366764 40.31 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Car maintenance
1
From Japan
On 2014-02-17 10:45:53
When I wash it with a day, the jersey portion stretched, the upper arm became thinner and I am very dissatisfied. It can not be used other than one-time disposable. The low-priced bad product will refer to such products. I will not buy it again.
This review is about item#35366764.
Farm work
5
From Japan
On 2013-05-01 13:16:37
The jersey is working well. It is good that the rubber on the side of the body is also firm and does not shift.
This review is about item#35366764.
Welding operation
3
From Japan
On 2012-09-27 12:53:30
A thick person with arms was kinda ... I felt it.
This review is about item#35366764.
Farm work
5
From Japan
On 2012-05-28 16:20:14
I have plenty and it is very easy to use It is also in the 100 yen shop but the place of rubber got stretched quickly But that heaven It is not easy to use Thank you very much
This review is about item#35366764.
Used during machine operation
2
From Japan
On 2012-04-20 22:45:20
The sewing of the jersey part of the cuff was insufficient and good products that were not sewn well were mixed, inspected insufficiently.
This review is about item#35366764.

Related Products