Buy more than* S$200* and get FREE SHIPPING

P Cut Tape Which Can Be Peeled Of After Pasted

4.54 (13)
Adhesive Force (N/25mm)
13
Tensile Strength (N/25mm)
100
Tape Thickness (mm)
0.15
Tape Length (m)
25
Tape Width (mm)
18
...see all>
Product Options
ADD TO CART
Length (m) Width (mm) Adhesive Base Material Color TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Width (mm) Adhesive Base Material Color TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(84pc) 1 4142 55720123 259.99 SGD
Shipped after 2018-05-01
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(84pc) 1 4142 55720096 249.99 SGD
Shipped after 2018-05-01
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(84pc) 1 4142 55720114 259.99 SGD
Shipped after 2018-05-01
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(84pc) 1 4142 55720087 259.99 SGD
Shipped after 2018-05-01
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(84pc) 1 4142 55720105 259.99 SGD
Shipped after 2018-05-01
- - Acrylic Polyethylene cloth Blue 419-6244   1Roll 1 4142 35364944 3.99 SGD
In stock
25 18 Acrylic Polyethylene cloth Red 419-6287   1Roll 1 4142 35364953 3.99 SGD
In stock
25 18 Acrylic Polyethylene cloth Yellow 419-6261   1Roll 1 4142 35364962 3.99 SGD
In stock
25 18 Acrylic type Polyethylene cloth Transparent 419-6279   1Roll 1 4142 35364971 3.99 SGD
In stock
25 18 Acrylic type Polyethylene cloth Verdure 419-6252   1Roll 1 4142 35364987 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Temporary seal of seal
5
From Japan
On 2018-04-15 16:02:20
As I thought that this tape width is only 50 mm wide, there is this narrow width, it is purchased immediately, gradually entering several kinds of color materials, repeatedly opening and closing with a seal repeatedly and color classification can not be done with cellophane tape. It is good that you can cut by hand.
This review is about item#35364953.
For fixation and temporary fixation
5
From Japan
On 2017-10-05 17:59:36
Though wide objects are relatively available, we were looking for thin ones. I will finish looking for it from now on.
This review is about item#35364944.
Umbrella identification
5
From Japan
On 2017-09-29 09:31:09
In the event that many customers come, write their names and win them around the hands of the umbrellas. As a result of examining various means, this tape was the easiest.
This review is about item#35364944.
I use it for metal
5
From Japan
On 2017-02-20 13:06:56
I stuck it on stainless steel, but I was able to peel it cleanly.
This review is about item#35364944.
For temporary pasting
4
From Japan
On 2017-02-04 07:44:38
About 1 month, I used it when sticking to the wall after peeling off, but I am satisfied.
This review is about item#35364944.
We are allowed to use foreign matter mixing measures in the kitchen.
5
From Japan
On 2016-11-15 09:42:48
It is easy to cut, has adhesive strength and is easy to use.
This review is about item#35364944.
Disassembly, reassembly at machine equipment overhaul
4
From Japan
On 2016-05-14 13:58:17
Various colors can be selected, it can be cut with hands and it is handy because it can write letters with magic. I thought that it was good because adhesive did not remain after peeling off.
This review is about item#35364962.
Bundle small products and paste the actual item votes
5
From Japan
On 2015-09-07 08:48:00
It is easy to cut by hand, and there is no adhesive residue when peeled off. I also like the beautiful blue color.
This review is about item#35364944.
For temporary fixation
3
From Japan
On 2015-01-15 13:54:26
I use it temporarily for various goods, temporary fixation of vinyl sheet, etc., but I feel that adhesive strength is a bit too strong. If you use it for a thin sheet etc, the object will be torn when peeling. There are also good things depending on the object to be used. It is good that the tape can be cut with hands.
This review is about item#35364944.
packing
4
From Japan
On 2014-09-03 13:25:30
I like sticking and peeling moderately easily.
This review is about item#35364944.

Related Products