Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Union Tee Fitting

Purpose
Connection between screw and screw
Vacuum Pressure (kPa)
-100
Compatible Screw
M5 x 0.8 (female thread)
Operating Temperature Range (deg C)
0 to 50
...see all>
Product Options
ADD TO CART
Shape Material (metal hood)/Processing Material (gasket) RoHS Directive Fluid Maximum Working Pressure (MPa) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material (metal hood)/Processing Material (gasket) RoHS Directive Fluid Maximum Working Pressure (MPa) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Brass (electroless nickel plated) POM - - 1.0 (vacuum tube used time: 0.3) Clean room packaging specifications - 1Bag(10PC) 1 LE-FM5C 87965376 16.99 SGD
Shipped after 2018-05-09
Minimal Joint Union Tee - - Yu Air 1,vacuumtube(NC)isused:0.3 Standard 5.5 1PC 1 LE-FM5 35315716 0.99 SGD
In stock
ADD TO CART

Related Products