Buy more than* S$200* and get FREE SHIPPING

Light Coupling Plug

Maximum Working Pressure (MPa)
0.9
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Opposite Side H (mm) Fluid Dimensions B (mm) Vacuum Pressure (kPa) Dimensions A (mm) Connection Shape Effective Sectional Area (mm2) Outside Shape Dimensions L (mm) Functions Weight (g) Color RoHS Directive Screw Diameter R Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side H (mm) Fluid Dimensions B (mm) Vacuum Pressure (kPa) Dimensions A (mm) Connection Shape Effective Sectional Area (mm2) Outside Shape Dimensions L (mm) Functions Weight (g) Color RoHS Directive Screw Diameter R Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 Air 29 - 8 - 23 - 25 - 14 - Yu R1/8 1PC 1 CPP15-01 35315217 2.99 SGD
In stock
- - - -100 - Plug - Straight - Standard Type - Resinouter look:Black - R1/4 1PC 1 CPP15-02 87966155 2.99 SGD
In stock
- - - -100 - Plug - Straight - Standard Type - Resinouter look:Black - R3/8 1PC 1 CPP15-03 87966164 5.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products