Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Turn Tool 15mm

4.00 (1)
Compatible Body
ML210, ML360
Attachable Conditions
Workpiece until 15mmphi
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3404 35365504 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Material holding during die processing by lathe
4
From Japan
On 2016-06-22 16:45:14
I grasp the material of Φ 6 mm with three claw chucks but because I lose the torque and purchase it because it turns together at the time of thread cutting at the die. As the size also has a range, as it was caught in the nail, it stopped at exactly good feeling and it became possible to process without turning the material. However, since it was easily broken at the time of tap earlier in material terms, if you put too much force and tighten the screws, the part where the main body is likely to break first is uneasy. Although it is not broken, but there is an uneasy on it -1
This review is about item#35365504.