Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Boring Tool Bit 10mm

5.00 (2)
Material
(Round bytes) HSS material
Compatible Body
ML210, ML360
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3053 35365775 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Boring with a lathe
5
From Japan
On 2014-10-24 17:54:44
It seems better to set it directly on the tool post without using the mounting base
This review is about item#35365775.
Punching work
5
From Japan
On 2013-03-05 01:36:16
It is convenient for desk lathes to be 10 mm and 6 mm. If this product is used for hole drilling of fine parts, it can work comfortably. Cutting of steel and stainless steel is also possible and necessities.
This review is about item#35365775.