Buy more than* S$200* and get FREE SHIPPING

Cutting Bit, Bit Byte 3pcs

4.50 (2)
Height (mm)
8
Overall Length (mm)
36.5
Width (mm)
1.8
Material
Total HSS material
Compatible Body
ML210, ML360
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3Sheet) 1 3055 35365793 40.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Parts manufacturing at the time of lathing
5
From Japan
On 2016-08-08 16:32:00
I like it very much. A grinder, because the processing of the cutting edge can be processed freely
This review is about item#35365793.
As part of making the deburring of machined thin
4
From Japan
On 2013-12-26 19:32:11
It is the wrong way usage, but was purchased as a material to create a tool that (but not to the work parting immersed in cutting-off holder) thin shavings of "deburring". I do not know right now, the old days of the turner, the bytes of a special shape that does not sell is to make fire (not that difficult) stomach How can, for the work to take the burr after shaved a thin, tool called "deburring" is also, was making to put the baked from in the form and hit it with a fire a material that does not contain baked. In, this is a cutting-off, yet, but contains a burn to the entire (and contains the overall baked, the cracked because the drop well is the difficulty) red-eye banging used in the production of deburring Oh I thought of it, but since you purchased not examined well Toka size, (I myself is bad), which was impatience little too small 3.2 by welding a millimeter of iron plate, processed into a normal length on I think trying to use. (How can a little width narrow it will put up), or is this person that the use is I think that not even looking for the whole country, to use the normally, would not be of good cheap in three pieces? If possible, in the item description, I am glad and get to describe the data of the width and length. (Other cutting-off bytes (product) is also included)
This review is about item#35365793.