Buy more than* S$200* and get FREE SHIPPING

Centering Plate Set

4.20 (5)
Thickness (mm)
Two 0.1 x, 2 pieces of 0.3 x, 2 pieces of 0.5 x, 2 pieces of 1.0 x, 1 piece of 1.6 x, 2.0 x 1 piece
Compatible Body
ML210, ML360
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10Sheet) 1 3575 35365915 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Because the attached floorboard is deformed and lost
5
From Japan
On 2017-06-03 15:14:54
I was surprised just to deal with the optional parts of the sauce. Since it is a genuine product, there is no dissatisfaction with the product. Packing · shipping is polite and satisfied quickly.
This review is about item#35365915.
lathe
5
From Japan
On 2017-02-02 21:00:23
I was worried about the quality because the price was cheap, but there was no burr and it could be used without problems.
This review is about item#35365915.
Byte height adjustment
1
From Japan
On 2017-02-02 10:53:57
Although I imagined that it was for mini lathes from the product name, I thought that it was a bedding board for 10 mm square by most, and the size of this product was a very small size of about 37 × 7.5 mm. Since I did not find the size of this product even if I search the web, I'd like you to specify each size in the explanation column of each monotalou "lathe board". In addition, when this product arrived in a plastic bag, folds were contained in the thinnest board. Packaging also has difficulties. Since I can not help it this time, I think I should use it as a substitute for a chikenstep.
This review is about item#35365915.
Adjusting height of cutting tool
5
From Japan
On 2015-12-20 21:59:25
When working, this bedding set is useful. I would like to set a plate of 0.05 if you want it.
This review is about item#35365915.
Lathe operation
5
From Japan
On 2013-09-15 22:01:23
Because it is exclusive item of saw as a lathe, usability is good with sake lath.
This review is about item#35365915.