Buy more than* S$200* and get FREE SHIPPING

HCM-2S Styrol Cutter

4.00 (1)
Output Voltage (V)
0-12 (stepless)
Table Dimensions (mm)
560x315
Angle (Degree)
45, left 45, right 20 (hot-wire control) before and after
Wire Diameter (phi mm)
(Heat) 0.18
Power (V)
AC100
Outside Dimension (mm)
700x335x375
Height (mm)
(Hot wire) 210
Weight (kg)
6
Accessories
Right angle board, angle board, dedicated nichrome wire reel (about 25M), protractor, instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 400 35366676 579.46 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Volume model of the building
4
From Japan
On 2016-03-26 11:52:45
Initially, but I was thinking trying to buy things a little more small, considering the workability, was a thing of the time. Amount of money went up, but it is likely to be the cutting of various sizes.
This review is about item#35366676.