Buy more than* S$200* and get FREE SHIPPING

Styrol Cutter

Output Voltage (V)
0-10 (stepless)
Table Dimensions (mm)
(Work) 360 x 240
Angle (Degree)
(Hot-wire control) left 45-90, 90-70 right
Wire Diameter (phi mm)
(Heat) 0.18
Power (V)
AC100
Outside Dimension (mm)
467x306x304
Height (mm)
(Hot wire) 160
Weight (kg)
2.7
Accessories
Right angle stand, angle board (on earth), dedicated nichrome wire reel (about 25M), manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HCM-S PLUS 35366685 -
Discontinued
[x]
ADD TO CART