Buy more than* S$200* and get FREE SHIPPING

Exclusive Used Bike Cover With Tail Box

3.95 (40)
Caution
Depending on the size of table box the height may insufficient, so please proper check before purchase
...see all>
Product Options
ADD TO CART
Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A 50 - 90cc 1PC 1 BB-5001 35426797 28.99 SGD
In stock
B 100 - 125cc 1PC 1 BB-5002 35426806 34.99 SGD
Shipped after 2018-04-25
C 250-cc motor scooter 1PC 1 BB-5003 35426815 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 9
3 star 4
2 star 3
1 star 4
Review Rating: 3.95
40 Customer Reviews
The reviews are automatic translation.
Save motorcycle
4
From Japan
On 2018-04-01 12:00:18
For indoor use, it covers the entire car body, and it is perfect for dusting. Just being thin, it may not have durability outdoors.
This review is about item#35426815.
Protection and storage of the motorcycle
5
From Japan
On 2018-02-15 21:03:49
The fabric is thin, but it may be durable. We installed a tail box with 50 cc off-road, but it was just right size in Type B.
This review is about item#35426806.
I used it for my child's bicycle.
1
From Japan
On 2018-01-18 14:25:05
Immediately the fabric is torn and now it is shivering. I did not think that I could split so easily easily.
This review is about item#35426797.
125 cc scooter
5
From Japan
On 2017-11-01 16:42:21
It is the 5th time repeat, perfect for 125cc scooter boxed!
This review is about item#35426806.
Used for 125 class scooter
4
From Japan
On 2017-10-19 09:26:27
Size feeling is very good for scooter with tail box Although the material is somewhat thin and durability is concerned, it is almost satisfactory I'd love to hear from you.
This review is about item#35426806.
Motorbike cover
5
From Japan
On 2017-09-17 13:17:14
I bought it for the prevention of dirt on the bike. The size is enough, I can save the rain securely. I can fix firmly with the lower center strap and I am satisfied because the U-shaped lock can be set firmly in the hole of the front wheel.
This review is about item#35426806.
Used for address 110
5
From Japan
On 2017-07-06 19:02:06
I bought a dedicated bike cover because it has a rear box I am very happy to hide firmly to the body of the motorbike.
This review is about item#35426806.
Bicycle dirt removes rain
5
From Japan
On 2017-03-02 20:10:53
Although it is inexpensive but there is no flutter with the lower string, even if there is a tail box, it is also good for the appearance.
This review is about item#35426806.
Motorbike cover
2
From Japan
On 2017-01-13 21:13:56
It was thin and flushed with wind and it split in two months. That's too bad.
This review is about item#35426806.
It is a garage storage
5
From Japan
On 2016-12-01 15:16:55
The dough also seems to last long if it is stored in a garage for the price. It is with a box of tact, but fits perfectly cleanly.
This review is about item#35426797.

Related Products