Buy more than* S$200* and get FREE SHIPPING

Scooter Front Basket

3.78 (9)
Upper Dimensions (mm)
About 350x300
Lower Dimension (mm)
About 300x150
Maximum Loading Capacity (kg)
3
Height (mm)
(Front) About 240, (back) About 290
Color
BK
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BG-060 35427095 51.99 SGD
Shipped after 2018-01-19
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
Attach to scooter
1
From Japan
On 2017-11-20 07:46:28
I chose the one with the higher price, but the ruggedness was better with genuine one. "Screws / nuts" necessary for installation did not match.
This review is about item#35427095.
Because the lower part of the front basket at the time of purchase was damaged, replaced
4
From Japan
On 2017-08-01 15:59:40
It is somewhat smaller than the basket that was set but there is no problem. It looks sturdy as well.
This review is about item#35427095.
Attach to the scooter
3
From Japan
On 2017-04-23 21:39:35
Although there was no problem in installation, it seems weak to rust.
This review is about item#35427095.
When commuting to work
5
From Japan
On 2017-03-18 12:51:13
Fabrics are also solid, very satisfied with good products with exact size too.
This review is about item#35427095.
Mounting on original chari
3
From Japan
On 2016-06-09 16:30:50
The size was small.
This review is about item#35427095.
To everyday life.
3
From Japan
On 2015-10-13 06:36:22
I installed it in Honda Dio. Because I wanted it to be slightly larger.
This review is about item#35427095.
Mounting at the time of selling the scooter
5
From Japan
On 2015-04-20 11:45:09
If it is very profitable from genuine, putting one frame next to it will make it even more robust.
This review is about item#35427095.
Tool requirement when working nearby
5
From Japan
On 2014-06-28 08:09:52
The price was cheap, goods were also good
This review is about item#35427095.
Put shopping things etc.
5
From Japan
On 2013-12-27 17:54:48
From the genuine front basket, things that are large and shopping are easily put in and are saved. Also, the price is about half of genuine products. I was also solid with making, I liked it very much.
This review is about item#35427095.

Related Products