Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Recycling Ink, Canon Corresponded, BCI-9BK Type

5.00 (1)
Recovery Method
I ask that you please bring to the dealer near you spent cartridge.
Ink
Pigment
Manufacturer Number
BCI-9BK
Manufacturer compatible models
Canon
Color
Black
Compatible Models
[PIXUS]iP-3300/3500/4200/4300/4500/5200R/7500, iX5000/MP500/MP510/MP520/MP600/MP610/MP800/MP810/MP830/MP850/MP950/MP960/MP970
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ECI-CA09B 35427131 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For business
5
From Japan
On 2017-02-04 09:31:50
Because of the color ink which decreases well, the low price is saved. There seems to be no problem in use.
This review is about item#35427131.

Related Products