Buy more than* S$200* and get FREE SHIPPING

Sus Amulet Spike

4.50 (2)
Caution
Please install in the place where the hand of the person does not reach, can not be touched.. Keep away from children's hand.
Finishing
BA
Dimensions C (mm)
35
Dimensions B (mm)
65
Dimensions D (mm)
55
Material
SUS304
...see all>
Product Options
ADD TO CART
Specification Dimensions E (mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Dimensions E (mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For linking 1.5x23 308 200 1Sheet 1 TH-308SA 35442346 38.99 SGD
In stock
- 1.5x25 500 320 1Sheet 1 TH-500SA 35442337 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Measures against intruders
4
From Japan
On 2017-03-18 16:42:58
There is no problem as the performance of goods, lightweight, easy to install, looks are not bad. However, peeling the pasted film for surface protection was a little troublesome due to the shape of the product.
This review is about item#35442337.
Used as an anti-crime measure attached to the outer wall
5
From Japan
On 2014-03-07 13:48:18
There is also a crime prevention effect from the outside, I am satisfied because it is large enough not to damage the appearance and good appearance. It will be saved if the price is a bit cheaper.
This review is about item#35442337.

Related Products