Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tape Measure

1.00 (1)
Material (Spring)
Steel (SK5)
Materials (tape)
Steel (SK5)
JIS Standard
1st class
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
13
Length (m)
2
Weight (g)
73
Specification
With point 0 adjustment hook, belt clip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SBL-1320 35442391 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Measurement during dimension cutting
1
From Japan
On 2013-04-10 10:34:36
Although it is JIS 1 grade, the graduation is not useful and it is not useful. If you measure the pitch between 150 mm and 500 mm by hooking the tip and measure the pitch between 200 mm as 0 point, it will not match about 0.5 mm and it will be about 1 mm I got a complaint using a job with an error (dimensions are wrong, the pipe frame is distorted) Goods that can sense the cheap and the bad
This review is about item#35442391.

Related Products