Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tape Measure

5.00 (2)
Material (Spring)
Steel (SK5)
Materials (tape)
Steel (SK5)
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
19
Specification
With point 0 adjustment hook, belt clip
...see all>
Product Options
ADD TO CART
Weight (g) JIS Standard Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) JIS Standard Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 Grade 1 3.5 1PC 1 SBL-1935 35442407 -
Discontinued
[x]
210 1st class 5.5 1PC 1 SBL-1955 35442416 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
measurement
5
From Japan
On 2016-08-31 08:23:18
I like the design very much. I hope to last long with hard coat
This review is about item#35442416.
Steel material cutting dimensions
5
From Japan
On 2012-10-12 22:35:25
It is durable with jaz standard hard coat specifications. It has a lock function and it is safe because it has a brake function. Because the price is also cheap, it is ◎. It is good to increase more color variations. There are people at the same scale in the workplace. It is an excellent piece you want again when it breaks.
This review is about item#35442416.

Related Products