Buy more than* S$200* and get FREE SHIPPING

Tape Mreasure

4.25 (4)
Material (Spring)
Steel (SK5)
Materials (tape)
Steel (SK5)
JIS Standard
1st class
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
25
Specification
With point 0 adjustment hook, belt clip
...see all>
Product Options
ADD TO CART
Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 255 1PC 1 SBL-2555 35442425 -
Discontinued
[x]
7.5 345 1PC 1 SBL-2575 35442434 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
During measurement
3
From Japan
On 2017-07-17 17:52:53
I think that it is good not to have occurred now such as winding trouble and rubbing of scales · rust · breaking.
This review is about item#35442425.
Outside work
4
From Japan
On 2016-10-31 13:49:07
This price COSPA is good at JIS 1st grade, but wear resistance is more than 10 times longer and the scale lasts longer. Is there any doubt (because it is worn out and replaced often)
This review is about item#35442425.
Measurement
5
From Japan
On 2016-05-30 08:15:07
It will last as long as it does not get wet. If you measure about 5 m without putting out a lot, I am using 7.5 m objects.
This review is about item#35442434.
Measurement of agricultural machines
5
From Japan
On 2014-06-16 18:14:50
Easy to see large letters
This review is about item#35442425.

Related Products