Buy more than* S$200* and get FREE SHIPPING

Civic Cowling Lamp

4.25 (8)
Light Dimensions (mm)
35
Compatible Vehicle Model
Generic cowling
Overall Length (mm)
116
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 1Set(2PC) 1 CGC-21052 35443265 28.99 SGD
Shipped after 2018-04-23
Smoke 1Set(2PC) 1 CGC-21053 35443274 28.99 SGD
Shipped after 2018-04-23
Amber 1Set(2PC) 1 CGC-21051 35443256 28.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Motorcycle front turn indicator
5
From Japan
On 2018-03-24 15:41:20
The point of this product is that the light bulb used is S25. If you replace the LED of Orange SMD use, it is very bright and the vehicle inspection can be passed easily. Cowl mounting requires various devices, but it is finished stylishly, and it will be hard to hit when falling. It is recommended for those who dislike the blinkers that break through the cowl like normal.
This review is about item#35443265.
Maintenance of the motorcycle
3
From Japan
On 2017-12-03 23:03:33
Since the ones currently in use have deteriorated and replaced. I am satisfied that the lens returns to vibrant colors.
This review is about item#35443256.
A turn signal
1
From Japan
On 2017-04-30 11:46:14
Although the smoke and the picture were also good, the goods that arrived were ordinary orange blinkers. It was enough to confirm the part number.
This review is about item#35443274.
Classic! Attached to Katana ♪
5
From Japan
On 2016-05-11 02:21:19
Attached to Suzuki's Katana. Consideration in bringing in vehicle inspection. We have also cleared the provision of the front projected area of ​​the Road Trucking Vehicle Law. It seems to be a type that sticks with double sided tape etc, but the curved part etc floats the edge, and bolt tightening is necessary for reliable installation. Also, if set with the drain hole of the lens, the lens engraving on the right and left discernment will be reversed. I do not mind it because I do not know if I do not see it well. Both price and quality are recommended.
This review is about item#35443256.
Ame car position lamp as a substitute
5
From Japan
On 2016-04-21 16:30:48
I think that it is a quality commensurate with the price. We can recommend it for those looking for general-purpose goods.
This review is about item#35443256.
Embedded use in cowling.
5
From Japan
On 2014-12-03 14:21:39
It is affordable custom item.
This review is about item#35443274.
Furukael's bike turn signal exchange
5
From Japan
On 2014-10-25 11:58:31
product has arrived. The balance of price and goods is good, the quality of goods seems to be good, we have a sense of satisfaction and are satisfied. I have not set up yet, but since I want it to turn signal turn position, I plan to process it.
This review is about item#35443265.
It is used as an indicator as the score of the scooter turns into a barrer.
5
From Japan
On 2014-05-06 14:12:10
The lens and the base are good in texture, but since the waterproof packing is displaced from the main body, it is necessary to slightly reposition the position and it is the position against the durability of the packing part (future rain, wind, ultraviolet rays) is. In the evening, it seems to be conspicuous even in the rainy day if you put a position on a big winker - because two wheels are not conspicuous because they are not very small in size.
This review is about item#35443265.

Related Products