Buy more than* S$200* and get FREE SHIPPING

LUCAS S Tail Lights

3.67 (3)
Compatible Vehicle Model
Street style
Color
Red
Overall Length (mm)
108
Accessories
12V23/8W bulb with
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CGC-21012 35443283 20.49 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
As a bicycle tail lamp
3
From Japan
On 2014-11-12 19:02:05
Although the part of the dish which receives the lens is stainless steel, the screws are UNIQLO, furthermore it seems to be inch standard (not at least a millimeter screw). It may be enough because there is a light bulb at this price, but it is somewhat awkward to feel that the visible part rusts sooner or later. Will not you have the screw to stop the lens at least M4 and make it easy to change to stainless steel?
This review is about item#35443283.
For off-road motorcycle tail exchange
5
From Japan
On 2013-08-07 21:08:02
Because it was a simple tail, the rear road of the off-road bike was tightened, clear lenses might have been better ... It was more plus wiring so it is more convenient if there is minus wiring.
This review is about item#35443283.
Used for old car
3
From Japan
On 2013-04-17 02:55:42
It was easy to install.
This review is about item#35443283.

Related Products