Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LUCAS Tail Lights

4.50 (2)
Compatible Vehicle Model
Street
Color
Red
Overall Length (mm)
114
Accessories
12V23/8W bulb with
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CGC-21000 35443326 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Trailer's tail lamp
4
From Japan
On 2014-05-29 00:23:03
Since the tail lamp of the old tractor has no genuine products, it was installed instead, but since the shape is different, I changed it right and left. Although the tail lamp is red, because the lower side also serves as a number and so on, it is clear so this time I used aluminum foil to stretch it. Since I understood the dimensions this time I would like to buy it in the future.
This review is about item#35443326.
For motorcycles
5
From Japan
On 2013-03-21 12:30:17
There is no difference in quality as long as it is a replica item of a domestic brand. This price is attractive.
This review is about item#35443326.