Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Bolt Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Bolt Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plating M10x30 1Set(2PC) 1 CGC-21326 35443527 8.99 SGD
Shipped after 2018-01-22
Plating M10x46 1Set(2PC) 1 CGC-21327 35443545 11.99 SGD
Shipped after 2018-01-22
Plating M10x30 1Set(4PC) 1 CGC-21301 35443563 14.99 SGD
Shipped after 2018-01-22
Plating M10x40 1Set(4PC) 1 CGC-21337 35443572 20.99 SGD
Shipped after 2018-01-30
- M10x40 1set(2pc) 1 CGC-21338 07551976 13.99 SGD
Shipped after 2018-01-30
- M10x60 1set(4pc) 1 CGC-21307 07551994 22.99 SGD
Shipped after 2018-01-26
- M10x60 1set(2pc) 1 CGC-21328 07551985 12.99 SGD
Shipped after 2018-01-22
Plating M10x60 1Set(4PC) 1 CGC-21307 35443597 -
Discontinued
[x]
Plating M10x46 1Set(4PC) 1 CGC-21304 35443581 20.99 SGD
Shipped after 2018-01-30
Plated M10x60 1Set(2PC) 1 CGC-21328 35443554 -
Discontinued
[x]
Plated M10x40 1Set(2PC) 1 CGC-21338 35443536 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
For Daytona plug-in winker installation
5
From Japan
On 2017-06-29 17:48:25
It is necessary for Daytona's wedge shape LED blinker installation. In Daytona, this stay (bolt) has been out of print, so I bought this CGC looking for something similar. I could use it without any problem without any problem.
This review is about item#35443572.
Attaching uncassistee
5
From Japan
On 2017-05-02 20:13:44
You can use it as it is. No problem. I purchased it together with other parts so I got a free shipping cost.
This review is about item#35443527.
To install a blinker to the machine
1
From Japan
On 2016-11-29 20:00:39
I ordered M10, but probably it arrived in inches size. Although we managed to devise it somewhat, we will purchase things from different manufacturers in the future.
This review is about item#35443527.
By turn signal exchange
3
From Japan
On 2016-10-01 17:00:59
I read the review, I felt uneasy about plating, but the current situation is no problem. I wanted to hear the evaluation about durability (what happens to rust after 2 or 3 years?).
This review is about item#35443563.
Exchange due to aging
5
From Japan
On 2016-08-19 10:02:19
Although I bought it at a low price, I am satisfied with the monotalou every time without any problems. I will use it from now on!
This review is about item#35443563.
Bikes Front turn signal mounting bolton replacement
5
From Japan
On 2016-04-17 20:44:57
I exchanged this bolt for the custom of the bike. It was perfect. Actually it was M8 but this was good. I am stingy.
This review is about item#07551985.
1975 used for attaching F turn signal of Honda CB 550 F type
3
From Japan
On 2013-02-19 13:39:33
It was a bit too short. I added an order of 60 mm and ordered it.
This review is about item#35443527.
400cc bike
5
From Japan
On 2012-12-29 18:46:32
I tried to change the bike's turn signal. When it goes to a part, it sells exactly the same thing by about two thousand yen in package difference. It is cheap and saved. There is no problem with the product.
This review is about item#35443581.
Hobby bike custom
2
From Japan
On 2012-06-17 06:29:36
I bought it very cheaply compared to a motorcycle shop. In fine details, unevenness on the surface of the plating, and conspicuousness such as burrs, quality also falls as compared with expensive POSH etc. Considering the price, I think that it is a good shopping.
This review is about item#35443581.

Related Products