Buy more than* S$200* and get FREE SHIPPING

Sound Insulation Sheet

4.41 (29)
Length (m)
10
Type
Sound insulation sheets
Weight (kg)
20 (Reference)
Thickness (mm)
1.2 (designation)
Width (mm)
940
Specification
Sound transmission loss : 16 dB (500 Hz) surface density:2.1kg/m2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSOSE 35445767 129.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 16
4 star 9
3 star 4
2 star 0
1 star 0
Review Rating: 4.41
29 Customer Reviews
The reviews are automatic translation.
Used for noise reduction of mechanical sound of the storage compartment
5
From Japan
On 2018-02-04 11:41:52
I made a wooden shed, but since it was interior decoration, I used it for sound insulation. The effect seems to be expected to some extent by sticking it double or triple. It was easy to cut and work was easy.
This review is about item#35445767.
For soundproof remodeling
3
From Japan
On 2017-12-14 12:47:11
Somewhat effective. I think that ○ for soundproofing such as bran, etc. that can not be heavily weighted.
This review is about item#35445767.
Sound reduction measures for private garage.
4
From Japan
On 2017-11-21 21:02:49
Soundproofing measures for slices & lathes to be used in private, I used it newly with garage renovation. I used a pure lead sheet before but I tried using it as a cost consideration. If you have a budget for impressions, a pure lead sheet is recommended. It is a sense, but it is a quarter. Somewhat satisfied.
This review is about item#35445767.
Room sound insulation
5
From Japan
On 2017-09-22 15:32:04
I arrived the next day with an order at midnight. I appreciate quick processing. I think that it is pretty good as the performance of the seat. Because it is 1.2 mm, it is easy to process and easy to handle.
This review is about item#35445767.
Soundproofing on the wall
5
From Japan
On 2017-09-19 16:20:52
It is a pretty heavy solid seat. Work is very hard, though.
This review is about item#35445767.
Car sound insulation
5
From Japan
On 2017-07-12 14:42:58
Is not there much effect? It thought that although it thought that I tried using it, there was also a sound insulation effect, it was easy to cut with scissors and a cutter, it was a very handy material.
This review is about item#35445767.
Soundproofing for mini lamp production
4
From Japan
On 2017-06-07 18:09:38
Although it is easy to process, it is easy to cut because it is easy to stop, so it will deviate if you do not process immediately.
This review is about item#35445767.
For soundproof rooms
5
From Japan
On 2016-12-18 19:46:55
It is quite heavy but its sound insulation is demonstrated due to its weight. Cutting and pasting If it is easy to use it is handy.
This review is about item#35445767.
Soundproofing measures in the workplace
4
From Japan
On 2016-09-29 21:38:01
Although the effect can not be confirmed at the construction stage, it is easy to construct if you devise even one person, you can expect. Although there is opinion that it is somewhat heavy, I think that it is unreasonable to think from the material and effect.
This review is about item#35445767.
Sound insulation on rented property walls
4
From Japan
On 2016-09-06 10:55:04
Because the wall with the neighboring room of the rental property is too thin, I purchased it for soundproofing. Construction was easy, made by one person. As others do not go as far as perfect, but from a price point onwards you can expect more than a reasonable effect. The contents of the phone call of the neighbor who heard clearly to the contents became to the extent that it is possible to hear a bossoboso.
This review is about item#35445767.

Related Products