Buy more than* S$200* and get FREE SHIPPING

Refilling ink Canon Compatible BCI-9BK Type

4.75 (4)
Ink Capacity(mL)
Each 40
Correspond Ink Tanks / Cartridges
BCI-9BK
Manufacturer compatible models
Canon
Color
Black
Type
Expression refill
Set Contents
Ink bottle x 2, L-type cap, injection Kuchiake jig, inlet plug x 2, poly gloves
Compatible Models
[PIXUS]MX850/MP970/MP960/MP950/MP830/MP810/MP800/MP610/MP600/MP500/iP4500/iP4300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 THC-9BK4N 35445873 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2013-10-11 13:43:22
It can be used as a genuine product without any change, filling is easy and it repeats.
This review is about item#35445873.
printing
4
From Japan
On 2013-05-31 17:48:26
Although I have purchased it several times, I am using it for no problem at the moment.
This review is about item#35445873.
Document printing etc.
5
From Japan
On 2013-01-21 10:34:10
It was cheap and was good as it was delivered.
This review is about item#35445873.
For office printers
5
From Japan
On 2012-02-23 12:58:57
It is convenient because you can purchase at the same time when ordering other products without even going to buy to home electronics mass merchants.
This review is about item#35445873.

Related Products