Buy more than* S$200* and get FREE SHIPPING

Refilling ink Canon Compatible BCI-7e Type

5.00 (2)
Ink Capacity(mL)
80ml(40mlx2PC)
Manufacturer compatible models
Canon
Type
Expression refill
Compatible Models
[PIXUS]MX850/MP970/MP960/MP950/MP830/MP810/MP800/MP610/MP600/MP500/iP4500/iP4300
...see all>
Product Options
ADD TO CART
Correspond Ink Tanks / Cartridges Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspond Ink Tanks / Cartridges Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
BCI-7eY Yellow *[No return] You cannot return this product. For details, see FAQ. 1Set 1 THC-7Y8N 35445925 -
Discontinued
[x]
BCI-7eC Cyan *[No return] You cannot return this product. For details, see FAQ. 1Set 1 THC-7C8N 35445907 -
Discontinued
[x]
BCI-7eM Magenta *[No return] You cannot return this product. For details, see FAQ. 1Set 1 THC-7M8N 35445916 -
Discontinued
[x]
BCI-7eBK Black *[No return] You cannot return this product. For details, see FAQ. 1Set 1 THC-7BK8N 35445891 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
for work
5
From Japan
On 2014-08-01 12:31:08
Since I had used it before, I did not know that I sold it at monotail, so Monotaro, who had bought at PC shop, will continue to purchase as it will be mailed Continue to replenish the ink with an ink chip mounted IC chip It causes an error and it is impossible to check the remaining amount of ink, so it is written that discarding that function is written, but if the ink tank is full of ink and reset by using the IC reset device, it is the same as the genuine ink tank As ink residual quantity can be used as well as genuine tank from PC and printer as well so I kept it about ten years ago but I think that IC reset equipment was around 1000 yen cheap one So I think that it is good to sell it in a set with ink with Monotaro
This review is about item#35445916.
General printing in the office
5
From Japan
On 2012-11-07 15:11:36
Printers that are used frequently are not ordinary because the reduction of ink is also unusual, so if you purchased a genuine ink cartridge it will be quite expensive. Although I was worried, I used Elecom's refill ink for about 3 years ago and all the colors have been refilled with no problems with the printer. There is some trouble, but when I think about the amount, I am free to have a breakfast! It is! . I got used to it! It is!
This review is about item#35445925.

Related Products