Buy more than* S$200* and get FREE SHIPPING

Refilling ink Canon Compatible BCI-7e Type 3 Color Set

5.00 (1)
Ink Capacity(mL)
Each 40ml
Correspond Ink Tanks / Cartridges
BCI-7eC/M/Y
Manufacturer compatible models
Canon
Color
Cyan, magenta, yellow
Type
Expression refill
Set Contents
Ink bottle x 3, L-type cap, injection Kuchiake jig, inlet plug x 4, poly gloves, paper towels x 2
Compatible Models
[PIXUS]MX850/MP970/MP960/MP950/MP830/MP810/MP800/MP610/MP600/MP500/iP4500/iP4300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 THC-7CSET4N 35445837 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to print billing signs
5
From Japan
On 2017-02-23 18:47:50
Printing on a signage board or a signboard placed on the wall is used in the printer.
This review is about item#35445837.

Related Products