Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Refilling ink Canon Compatible BCI-7e Type 4 Color Set

5.00 (2)
Ink Capacity(mL)
Each 40ml
Correspond Ink Tanks / Cartridges
BCI-7eBK/C/M/Y
Manufacturer compatible models
Canon
Color
Black, cyan, magenta, yellow
Type
Expression refill
Set Contents
Ink bottle x 4, L-type cap, injection Kuchiake jig, inlet plug x 5, poly gloves, paper towels x 4
Compatible Models
[PIXUS]MX850/MP970/MP960/MP950/MP830/MP810/MP800/MP610/MP600/MP500/iP4500/iP4300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 THC-7BCSET4N 35445882 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replenish printer
5
From Japan
On 2014-01-30 20:24:40
Four replenishment is more affordable than replacement of consumables!
This review is about item#35445882.
To save printer ink
5
From Japan
On 2011-10-26 16:11:10
Those which are not attached with the previous N inquired the figure of the method of pushing the ball hardly and finally made it. Although it was difficult to spill ink with difficulty entering, these two points were improved, it became very easy to use.
This review is about item#35445882.

Related Products