Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Trim Length (mm) Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 S 15 1PC 1 15S 35446047 1.99 SGD
In stock
28 M 30 1PC 1 30M 35446056 2.99 SGD
In stock
30 L 40 1PC 1 40L 35446065 3.99 SGD
In stock
30 LL 50 1PC 1 50LL 35446074 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 3
3 star 5
2 star 1
1 star 2
Review Rating: 4.20
30 Customer Reviews
The reviews are automatic translation.
I was thinking to use it for water paint painting,
1
From Japan
On 2018-06-08 11:09:02
Although I have not used it yet, I think that hair is thin and can be used normally, but I was surprised because it was not thought that nylon made comes more than written as horse hair, recently nylon also grows on horses I thought that it came to be, but did not you complain about cheap shopping,
This review is about item#35446047.
Oil based paint application
2
From Japan
On 2018-05-22 16:02:56
Hair loss is severe It is necessary to prepare Because price is price, there is no choice but
This review is about item#35446047.
Woodworking painting
3
From Japan
On 2018-01-22 15:05:16
There is no need to worry such as hair loss, it is cheap and saved. I wonder if there is so much durability on the hips of the hair. Disposable and OK.
This review is about item#35446047.
When painting
5
From Japan
On 2017-12-01 11:47:45
I use it when correcting paint, but the thinness is also easy to use just right. I am ripe.
This review is about item#35446047.
Water-based paint
5
From Japan
On 2017-11-23 08:34:10
Soft, painted surface is clean, no streaks so Ideal for small coated surface,
This review is about item#35446056.
Painting
5
From Japan
On 2017-05-12 16:08:10
It is reasonable but it has few hair dropouts and it is useful because it can be used for a long time if it is washed thoroughly after use.
This review is about item#35446056.
Painting
5
From Japan
On 2017-05-09 16:07:59
Although it is cheaper than buying at home center, brush is also solid and easy to paint
This review is about item#35446047.
Painting of automobile press parts
3
From Japan
On 2017-04-11 22:33:50
Although it was a good one, a hair loss during painting was seen. Is there a way to get it in advance?
This review is about item#35446047.
When painting
3
From Japan
On 2017-04-08 21:16:50
I am using it with brush paint of lacquer paint. Although it is not special excellence, it is a reasonable use feeling. I think that it is a commodity balanced with the price.
This review is about item#35446065.
Painting for woodworking products
5
From Japan
On 2017-01-12 14:36:08
The inclusion of paint is also good, and the paint feeling is good. Even repeated use does not stand out, it feels nice.
This review is about item#35446047.

Related Products