Buy more than* S$200* and get FREE SHIPPING

Mini Roller

5.00 (2)
Caution
It can not be used in strong solvents such as lacquer etc
Trim
Ester system urethane
Dimension (mm)
75
TRUSCO Part Number
322-7910
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 11415 35446144 6.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Painting of steel furniture
5
From Japan
On 2017-04-30 01:02:57
I bought it for painting steel pipe chair of 20 mm diameter. It was possible to paint cleanly without coating unevenness like brush coating. Because it is too big for painting details such as joints, we used a spare roller cut. If possible, I would like the size of both roller width and diameter to be about half.
Electrical Contractors
5
From Japan
On 2015-01-28 22:45:06
I used to paint the pole. Finished in beautiful.
This review is about item#35446144.

Related Products