Buy more than* S$200* and get FREE SHIPPING

Mini Roller Spares

5.00 (2)
Caution
It can not be used in strong solvents such as lacquer etc
Purpose
Spare for 75 mm
Trim
Ester system urethane
Dimension (mm)
75
TRUSCO Part Number
322-9416
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2PC) 1 11416 35446153 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For factory work
5
From Japan
On 2016-07-08 15:01:06
I also searched for other net sales, but it was the lowest price. It is very easy to use and durability is OK so I will continue to use it.
This review is about item#35446153.
Used for gluing cardboard
5
From Japan
On 2014-07-03 16:33:41
We use it continually because the price is cheap.
This review is about item#35446153.

Related Products