Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paper Filing Set

4.00 (1)
Caution
As it is used waste paper, something looks like a dirt enters or tint changes by product may occur.
Hole Intervals (mm)
80
Dimensions (Vetical x Horizontal) (mm)
302 x 215
Number of Holes
2
Size
A4 vertical
Material
(Cover) color paperboard (waste paper pulp), (spelling string) paper
Set Contents
10 pairs 20 sheets Paper spelling string ten Cover crowded spelling
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Set) 1 Tsu -RK87 35686314 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For organizing old documents
4
From Japan
On 2017-04-13 07:24:12
It is suitable for organizing, but the material is a bit thicker a little better, it is convenient to set the back cover.
This review is about item#35686314.

Related Products